10XL037MDFP4
Description
10XL037MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 10XL037MDFP4
BDI # 26274877
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
25MP037M6FA6
Description
25MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 25T
Part # 25MP037M6FA6
BDI # 22694050
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
10XL037M6A6
Description
10XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 10T
Part # 10XL037M6A6
BDI # 22694272
Features
Pitch Diameter - Inch:
0.63
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
20.6
Face Width - Inch:
0.811
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
25MP025M6FA6
Description
25MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 25T
Part # 25MP025M6FA6
BDI # 22694038
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
10XL037MDFM4
Description
10XL037MDFM4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 10XL037MDFM4
BDI # 26269224
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore