Page 1 of 2

Next

Compare
18-3M06M6A6

COMPARE

18-3M06M6A6

Description
18-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 18T

B & B MANUFACTURING

Part # 18-3M06M6A6

BDI # 22716142

Features

Pitch Diameter - Inch: 0.669
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
18-3M06MIA6

COMPARE

18-3M06MIA6

Description
18-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 18T

B & B MANUFACTURING

Part # 18-3M06MIA6

BDI # 22716153

Features

Pitch Diameter - Inch: 0.669
Flange Outside Diameter - Millimeter: 20
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18-3M09M6A6

COMPARE

18-3M09M6A6

Description
18-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 18T

B & B MANUFACTURING

Part # 18-3M09M6A6

BDI # 22716172

Features

Pitch Diameter - Inch: 0.669
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY

COMPARE

18-3P09MSFA4

Description
18-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 18-3P09MSFA4

BDI # 26274719

Features

Pitch Diameter - Inch: 0.669
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

18-3P09MSFP4

Description
18-3P09MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 18-3P09MSFP4

BDI # 26273485

Features

Pitch Diameter - Inch: 0.669
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.646
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY