Page 1 of 4

Next

Compare
P12-5M-09AL

COMPARE

P12-5M-09AL

Description
P12-5M-09AL SYNCHRONOUS PULLEY ; 17.958MM OD 19.101MM PITCH DIA

GATES

Part # 78821092

BDI # 1125456

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P12-5M-15AL

COMPARE

P12-5M-15AL

Description
P12-5M-15AL SYNCHRONOUS PULLEY ; 17.958MM OD 19.101MM PITCH DIA

GATES

Part # 78821098

BDI # 1125457

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.352
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
12-5M09-6FA3

COMPARE

12-5M09-6FA3

Description
12-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 12T

B & B MANUFACTURING

Part # 12-5M09-6FA3

BDI # 22698398

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12-5M15-6A3

COMPARE

12-5M15-6A3

Description
12-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 12T

B & B MANUFACTURING

Part # 12-5M15-6A3

BDI # 22698414

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
12-5P09-6FA3

COMPARE

12-5P09-6FA3

Description
12-5P09-6FA3 TIMING PULLEY ; 5MM PIT 09MM W ALUM 1/4" BORE 12T

B & B MANUFACTURING

Part # 12-5P09-6FA3

BDI # 22698512

Features

Pitch Diameter - Inch: 0.752
Flange Outside Diameter - Millimeter: 22.225
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19.101
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY