Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
Thin Section Locknut
Threads per Inch:
32
Nominal Thickness - Inch:
0.198
Nominal Thickness - Millimeter:
5.029
Features
Thread Size:
0.391-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.198
Nominal Thickness - Millimeter:
5.029
K4350-08X300
Description
K4350-08X300 REINFORCED SPRAY HOSE ; 1/2" IDX0.719" OD TRANSLUCENT
Part # K4350-08X300
BDI # 21443543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
12.7
Color:
Translucent
K4350-08X500
Description
K4350-08X500 SPRAY HOSE ; KURITEC YARN REINFORCED EVA 1/2"X500'
Part # K4350-08X500
BDI # 24459346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.719
Outside Diameter - Millimeter:
18.263
Other Features:
High Tensile Strength Yarn | Chemical Resistant | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Agricultural Spraying | Building Washdown | Lawn Spraying | Nursery Spraying | Vineyard Spraying
Inside Diameter - Millimeter:
12.7
Color:
Translucent