03B-10A
Description
03B-10A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001063
BDI # 18117602
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.637
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.72
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Rough Bore
TR14TB-10
Description
TR14TB-10 HYDRAULIC HOSE ; 5/8" IDX0.72" OD PTFE SS
Part # TR14TB-10
BDI # 24710146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.72
Outside Diameter - Millimeter:
18.288
Other Features:
6.5" Minimum Bend Radius | High Tensile Stainless Steel Braid
Typical Use:
Pharmaceutical Product | Steam Piping on Injection Moulding Machine | Compressor Discharge Line | Automotive | Pharmaceutical and Food Transfer
Inside Diameter - Millimeter:
15.875
20-3M06M6FA6
Description
20-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 20T
Part # 20-3M06M6FA6
BDI # 22722813
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.72
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.72
Outside Diameter - Millimeter:
18.288
Other Features:
1 Wire Braid | Burst Pressure 14000 PSI
Inside Diameter - Millimeter:
12.446
Color:
Silver
20-3P09MDFA4
Description
20-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 20-3P09MDFA4
BDI # 26273750
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.72
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore