2MR-30S-09
Description
2MR-30S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 9MM W
Part # 78426040
BDI # 1102694
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
2MR-30S-06
Description
2MR-30S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 30GROVES 6MM W
Part # 78426015
BDI # 1102693
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
30-2P03-6FA3
Description
30-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 30T
Part # 30-2P03-6FA3
BDI # 22702762
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
30-2P06-6FA3
Description
30-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 30T
Part # 30-2P06-6FA3
BDI # 22702766
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Finished Bore
30-2P06MSFP8
Description
30-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 30-2P06MSFP8
BDI # 26283465
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.732
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore