A1730-08X300
Description
A1730-08X300 FLEXIBLE FDA HOSE ; 1/2"X300'COIL POLYETHYLENE
Part # A1730-08X300
BDI # 24451699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
High Tensile Strength Yarn
Inside Diameter - Millimeter:
12.7
3/8IN PC5000 BLUE 300FT/REEL
Description
GATES 3/8IN PC5000 BLUE 300FT/REEL
Part # 3/8IN PC5000 BLUE 300FT/REEL
BDI # 1462557
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
Description
GATES 3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
Part # 3/8IN POWERCLEAN 5000 BLACK 300FT/REEL
BDI # 1483866
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8XRL 300FT CLEAN MASTER PW6000 BLUE
Description
NOT AVAILABLE IN US
Part # 3/8XRL 300FT CLEAN MASTER PW6000 BLUE
BDI # 23710353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
Bend Radius 2.5 Inch | Two Braid of High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 5000 YELLOW 300FT/REEL
Description
NOT AVAILABLE IN US
Part # 3/8IN POWERCLEAN 5000 YELLOW 300FT/REEL
BDI # 18201714
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Yellow