1503-8R250
Description
1503-8R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-8R250
BDI # 23914099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
FC802-08
Description
FC802-08 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Part # FC802-08
BDI # 23896500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration | Transportation
Inside Diameter - Millimeter:
10.668
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Aramid Braid | Reel | Air Not to Exceed 121 Deg C | Burst Pressure 1600 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
12.7
Color:
Black