03B-12A
Description
03B-12A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001068
BDI # 18117607
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.846
Pitch Diameter - Millimeter:
19.32
Mounting Method:
Rough Bore
34MP025-DFP3
Description
34MP025-DFP3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 34MP025-DFP3
BDI # 26278069
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.416
Inch - Metric:
Inch
Outside Diameter - Inch:
0.846
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21.996
Mounting Method:
Finished Bore
34MP025-DFM2
Description
34MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 34MP025-DFM2
BDI # 26273253
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.416
Inch - Metric:
Inch
Outside Diameter - Inch:
0.846
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21.996
Mounting Method:
Finished Bore
34MP025-SFM3
Description
34MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 34MP025-SFM3
BDI # 26277377
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.416
Inch - Metric:
Inch
Outside Diameter - Inch:
0.846
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21.996
Mounting Method:
Finished Bore
34MP025-DFM3
Description
34MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 34MP025-DFM3
BDI # 26277378
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.416
Inch - Metric:
Inch
Outside Diameter - Inch:
0.846
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
21.996
Mounting Method:
Finished Bore