Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Face Dia 0.64 | 9 Tangs
Inside Diameter - Millimeter:
10.312
K3150-10X100
Description
K3150-10X100 FOOD/BEVERAGE HOSE ; 5/8" IDX0.891" OD CRYSTAL CLR PVC
Part # K3150-10X100
BDI # 20288395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Reinforced With Spiralled Polyester Yarn | 200 PSI at 70 Deg F | 100 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Face Dia 0.625 | 9 Tangs
Inside Diameter - Millimeter:
10.312
K7160-10X100
Description
K7160-10X100 POLYSPRING HOSE ; 5/8" ID 0.891" ODX100'
Part # K7160-10X100
BDI # 21562179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 50 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
K3150-10X200
Description
K3150-10X200 FOOD AND BEVERAGE HOSE ; 5/8"X200'
Part # K3150-10X200
BDI # 24459290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.891
Outside Diameter - Millimeter:
22.631
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear