1503-10RL
Description
1503-10RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-10RL
BDI # 23914028
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 7000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
12.7
Color:
Black
FC321-10
Description
FC321-10 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC321-10
BDI # 23894136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
Textile Inner Braid and Stainless Steel Wire Braid | Burst Pressure 1750 PSI
Typical Use:
Mobile or Stationary Equipment
Inside Diameter - Millimeter:
12.7
Color:
Black
FC802-10
Description
FC802-10 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Part # FC802-10
BDI # 23896502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration | Transportation
Inside Diameter - Millimeter:
13.208
Color:
Black
1503-10
Description
1503-10 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-10
BDI # 23914024
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 7000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
12.7
Color:
Black
FC558-10
Description
FC558-10 REFRIGERATION HOSE ; POR POLYESTER BRAID
Part # FC558-10
BDI # 23895067
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Wire Braid | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration
Inside Diameter - Millimeter:
12.7
Color:
Black