10MEGATECH1000 300FT/REEL
Description
10MEGATECH 1000 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 46572335
BDI # 1090598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
15.875
10M500X50FT
Description
10M500 X50FT HYDRAULIC HOSE ; M500 WIRE BRAID 50/PACK
Part # 46574090
BDI # 1090526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
10G1 220FT/REEL
Description
10G1 XREEL HYDRAULIC HOSE ; NON-RETURNABLE GLOBAL G1 1-WIRE BRAID
Part # 46570115
BDI # 1090364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 7600 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
15.875
Color:
Black
10MEGATECH250X50FT
Description
10MEGATECH 250 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 46570086
BDI # 1090599
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
15.875
10TR500X50FT
Description
10TR500 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 46572603
BDI # 1090770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.8 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
15.875
Color:
Black