25A11
Description
25A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 25 TYPE A
Part # 81017553
BDI # 20640399
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.933
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
21.3
Mounting Method:
Rough Bore
38-2P06MSFM6
Description
38-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 38-2P06MSFM6
BDI # 26269264
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
38-2P06MSFP8
Description
38-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 38-2P06MSFP8
BDI # 26278887
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
38-2P06MDFB8
Description
38-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 38-2P06MDFB8
BDI # 26270238
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28.96
Inch - Metric:
Metric
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL037MSFM6
Description
15XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 15XL037MSFM6
BDI # 26278311
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30.16
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore