05B-8A
Description
05B-8A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001352
BDI # 18117872
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore
05B-2-8A
Description
05B-2-8A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001287
BDI # 18117790
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore
05B-2-8B
Description
05B-2-8B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001289
BDI # 18117791
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore
05B-8B
Description
05B-8B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001353
BDI # 18117873
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.823
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Pitch Diameter - Millimeter:
20.9
Mounting Method:
Rough Bore
609 2RS PRX
Description
609 2RS PRX RADIAL BALL BEARING ; 9MM 24MM 7MM 2 SEAL POLYREX EM GREASE
Part # 2101068716
BDI # 21920925
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Polyrex Em Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No