26-3M06M6A6
Description
26-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 26T
Part # 26-3M06M6A6
BDI # 22696106
Features
Pitch Diameter - Inch:
0.984
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
26-3M06MIA6
Description
26-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 26T
Part # 26-3M06MIA6
BDI # 22696114
Features
Pitch Diameter - Inch:
0.984
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore
26-3M09M6A6
Description
26-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 26T
Part # 26-3M09M6A6
BDI # 22696125
Features
Pitch Diameter - Inch:
0.984
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
26-3P09MIA6
Description
26-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 26T
Part # 26-3P09MIA6
BDI # 22696180
Features
Pitch Diameter - Inch:
0.984
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore
26-3M06M6FA6
Description
26-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 26T
Part # 26-3M06M6FA6
BDI # 22696110
Features
Pitch Diameter - Inch:
0.984
Flange Outside Diameter - Millimeter:
28.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.949
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25
Mounting Method:
Finished Bore