AAM020028016
Description
AAM020028016 SLEEVE BEARING ; 20 X 28 X 16 MM BRONZE
Part # AAM020028016
BDI # 17051175
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
28.06
AAM020028020
Description
AAM020028020 SLEEVE BEARING ; 20MM ID X 28MM OD X 20MM L SAE 841
Part # AAM020028020
BDI # 17051176
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
28.06
AAM022028018
Description
AAM022028018 SLEEVE BEARING ; 22 X 28 X 18 MM BRONZE
Part # AAM022028018
BDI # 17051180
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
Outside Diameter - Millimeter:
28.06
CBM022028022
Description
CBM022028022 SLEEVE BEARING ; 22MM ID X 28MM OD X 22MM L C93200 METRIC
Part # CBM022028022
BDI # 17053499
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
28.06
CFM022028020
Description
CFM022028020 FLANGED BEARING ; 22X28X20X34X3MM C93200 CAST BRONZE
Part # CFM022028020
BDI # 17053636
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.102
Flange Outside Diameter - Millimeter:
34
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.105
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.787