2MR-45S-09
Description
2MR-45S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 9MM W
Part # 78426044
BDI # 1102745
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
2MR-45S-06
Description
2MR-45S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 6MM W
Part # 78426019
BDI # 1102744
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
45-2P06-IA3
Description
45-2P06-IA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 45T
Part # 45-2P06-IA3
BDI # 22724175
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
45-2P09-6FA3
Description
45-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 45T
Part # 45-2P09-6FA3
BDI # 22724186
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore
45-2P06-6FA3
Description
45-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 45T
Part # 45-2P06-6FA3
BDI # 22724169
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
34.036
Inch - Metric:
Metric
Outside Diameter - Inch:
1.108
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore