2MR-45S-06

COMPARE

2MR-45S-06

Description
2MR-45S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 45GROVES 6MM W

GATES

Part # 78426019

BDI # 1102744

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 34.036
Inch - Metric: Metric
Outside Diameter - Inch: 1.108
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY