CFM022029022
Description
CFM022029022 FLANGED BEARING ; 22X29X22X36X3.5MM C93200 CAST BRONZE
Part # CFM022029022
BDI # 17053638
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.866
FFM022029018
Description
FFM022029018 FLANGED BEARING ; 22 X 28 X 18 X 36 X 3.5 MM
Part # FFM022029018
BDI # 18199181
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
CFM022029025
Description
CFM022029025 FLANGED BEARING ; 22X29X25X36X3.5MM C93200 CAST BRONZE
Part # CFM022029025
BDI # 17053639
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.984
CFM022029018
Description
CFM022029018 FLANGED BEARING ; 22X29X18X36X3.5MM C93200 CAST BRONZE
Part # CFM022029018
BDI # 17053637
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
18
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
0.709
AAM022029028
Description
AAM022029028 SLEEVE BEARING ; 22 X 29 X 28 MM BRONZE
Part # AAM022029028
BDI # 18198866
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.866
Nominal Outside Diameter - Inch:
1.142
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.144
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
22
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
29.056