Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
16
Length - Millimeter:
19.99
Other Features:
Power-Lock
Length - Inch:
0.787
PL014X030 RE-SS
Description
PL014X030 RE-SS KEYLESS LOCK BUSHING
Part # PL014X030RE-SS
BDI # 22381995
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
14
Length - Millimeter:
18.491
Other Features:
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.728
PL025X030 EF
Description
PL025X030 EF KEYLESS LOCK BUSHING ; 25 MM ID X 30 MM OD
Part # PL025X030EF
BDI # 22379866
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
25
Length - Millimeter:
27
Other Features:
4 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.063
Features
Component:
Keyless Self Releasing Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
25
Bore - Inch:
0.984
Length - Millimeter:
6.3
Other Features:
Low Torque
Length - Inch:
0.248
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.551
Nominal Thickness - Millimeter:
14