TB-1019
Description
TB-1019 THRUST WASHER BEARING ; 0.627"X1.187"X3/32" PWDR MTL BRNZ
Part # 302409
BDI # 524668
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.187
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
15.875
Other Features:
Self-Lubricating
Global Part Number GPN:
492011
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.187
Outside Diameter - Millimeter:
30.16
Bore - Millimeter:
15
Length - Millimeter:
20.5
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.807
32020-01-300
Description
GBC.32020-01-300 FLANGED BALL BEARING ; 0.5"X1.187"X0.375" SINGLE ROW
Part # 32020-01-300(GBC)
BDI # 426174
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.187
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium