1503-16RL
Description
1503-16RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-16RL
BDI # 23914040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 3200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
22.225
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 1600 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
22.225
Color:
Black
SCX5-16X250FT REEL
Description
SCX5-16X250 HYDRAULIC HOSE ; POR POLYCHLOROPRENE
Part # 20608839
BDI # 22083673
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
7.4" Bend Radius | 1 Braid Steel Wire | 1 Braid Textile
Typical Use:
Fleet Service
Inside Diameter - Millimeter:
22.225
Color:
Black