Page 1 of 2

Next

Compare
A2047R/A2126RPN3

COMPARE

A2047R/A2126RPN3

Description
A2047R/A2126RPN3 TAPERED ROLLER BRG ; 12MM BORE 31.991MM OD 10.785MM W

NSK

Part # A2047R/A2126RPN3

BDI # 25264706

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 1.259
Outside Diameter - Millimeter: 31.991
Bore - Millimeter: 12

Bore - Inch: 0.472
Assembly Components: A2047R (1) | A2126RPN3 (1)
Basic Number: A2047R
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
EW092001

COMPARE

EW092001

Description
EW092001 THRUST WASHER ; 9/16 X 1-1/4 X 1/16 SAE 841

BUNTING BEARINGS

Part # EW092001

BDI # 17054466

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.563
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.259
Length Thru Bore - Millimeter: 1.6
Nominal Bore - Millimeter: 14.3
Length Thru Bore - Inch: 0.063
Outside Diameter - Millimeter: 31.979

Price Inventory : Available to order
Loading Price
QTY
EW092002

COMPARE

EW092002

Description
EW092002 THRUST WASHER ; 9/16 X 1-1/4 X 1/8 SAE 841

BUNTING BEARINGS

Part # EW092002

BDI # 17054467

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.563
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.259
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 14.3
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 31.979

Price Inventory : Available to order
Loading Price
QTY
EW122002

COMPARE

EW122002

Description
EW122002 THRUST WASHER ; 3/4" ID X 1-1/4" OD X 1/8" LG SAE 841

BUNTING BEARINGS

Part # EW122002

BDI # 17054476

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.259
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 31.979

Price Inventory : Available to order
Loading Price
QTY
EW102001

COMPARE

EW102001

Description
EW102001 THRUST WASHER ; 5/8 X 1-1/4 X 1/16 SAE 841

BUNTING BEARINGS

Part # EW102001

BDI # 17054473

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.259
Length Thru Bore - Millimeter: 1.6
Nominal Bore - Millimeter: 15.875
Length Thru Bore - Inch: 0.063
Outside Diameter - Millimeter: 31.979

Price Inventory : Available to order
Loading Price
QTY