CBM028032028
Description
CBM028032028 SLEEVE BEARING ; 28MM ID X 32MM OD X 28MM L C93200 METRIC
Part # CBM028032028
BDI # 17053505
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
32.076
AAM028032028
Description
AAM028032028 SLEEVE BEARING ; 28 X 32 X 28 MM BRONZE
Part # AAM028032028
BDI # 17051186
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
32.076
FFM025032020
Description
FFM025032020 FLANGED BEARING ; 25MM ID X 32MM OD X 20MM LG BRONZE
Part # FFM025032020
BDI # 17054760
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.787
AAM025032025
Description
AAM025032025 SLEEVE BEARING ; NT102401 THRUST WASHER
Part # AAM025032025
BDI # 18198868
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
32.076
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
1.26
Outside Diameter - Millimeter:
32.076