BL-16RD
Description
BL-16RD PUSH-ON HOSE ; POR BRAID LOCK RED 300 PSI 1"
Part # BL-16RD
BDI # 24453842
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Other Features:
Braided Textile Optimum Angle | For Push-On Fitting Retention
Typical Use:
Low Pressure Hydraulic and Pneumatic System | Air Tool | Robotic Welder | Lubricated Air Line | Water Line in Plastic Molding Industry
Inside Diameter - Millimeter:
25.4
Color:
Red