SBN7202

COMPARE

SBN7202

Description
SBN7202 BALL NUT ; POWERTRAC SBN 0750-0200 RH DBL CKT

NOOK INDUSTRIES

Part # SBN7202

BDI # 22853233

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.312
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch: 2.875
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
SBN7201

COMPARE

SBN7201

Description
SBN7201 BALL NUT ; 19.05MM DIA 5.08MM LEAD POWERTRAC

NOOK INDUSTRIES

Part # SBN7201

BDI # 21451333

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.312
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch: 1.875
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
SEL10057

COMPARE

SEL10057

Description
SEL10057 BALL NUT ; POWERTRAC 0750-0200 RH ADJ PRELOADED

NOOK INDUSTRIES

Part # SEL10057

BDI # 22853311

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 1
Thread Lead - Inch: 0.2
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.312
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch: 6.12
Thread Lead - Millimeter: 5.08

Price Inventory : Available to order
Loading Price
QTY
SBN7500

COMPARE

SBN7500

Description
SBN7500 BALL NUT ; POWERTRAC SBN 0750-0500 RH DBL CKT

NOOK INDUSTRIES

Part # SBN7500

BDI # 22853235

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 19.05
Number of Thread Starts: 2
Thread Lead - Inch: 0.5
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.312
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Overall Length - Inch: 2.927
Thread Lead - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
CNB-02

COMPARE

CNB-02

Description
CNB-02 CLAMP NUT ; 32TPI 1-5/16" OD 0.385" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-02

BDI # 966688

Features

Thread Size: 0.586-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.312
Outside Diameter - Millimeter: 33.325
Other Features: One Piece Split | M4 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.385
Nominal Thickness - Millimeter: 9.779

Price Inventory : Available to order
Loading Price
QTY