32423-01-300
Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW
Part # 32423-01-300(GBC)
BDI # 426182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
22208-88-300
Description
GBC.22208-88-300 RADIAL BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # 1621DC(GBC-300-COMPARABLE TO NICE)
BDI # 425997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270570
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32420-01-300
Description
GBC.32420-01-300 FLANGED BALL BEARING ; 0.5"X1.375"X0.437" SINGLE ROW
Part # 32420-01-300(GBC)
BDI # 426180
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
GBC.22210-88-300
Description
GBC.22210-88-300 RADIAL BALL BEARING ; 0.625"X1.375"X0.437" SINGLE ROW
Part # 1623DC(GBC-300-COMPARABLE TO NICE)
BDI # 426005
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270572
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22211-01-300
Description
GBC.22211-01-300 RADIAL BALL BEARING ; 0.625"X1.375"X0.437" SINGLE ROW
Part # 22211-01-300(GBC)
BDI # 426008
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270465
Internal Special Features:
No Cage
Snap Ring:
No
Internal Clearance:
C3-Loose