Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.378
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.382
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
35.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.378
Inch - Metric:
Metric
Material:
MLG
Outside Diameter - Inch:
1.382
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
35.1
22XL025M6FA8
Description
22XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 22T
Part # 22XL025M6FA8
BDI # 22688466
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037MSFP6
Description
22XL037MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MSFP6
BDI # 26278445
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
22XL037MSFM6
Description
22XL037MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22XL037MSFM6
BDI # 26277322
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
41.28
Inch - Metric:
Inch
Outside Diameter - Inch:
1.382
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore