Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Agricultural
Inside Diameter - Millimeter:
25.4
Color:
Black
1 PLANT MASTER 200 BLACK
Description
1X400 PLANT 200 BLACK ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 32041431
BDI # 21491959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 80 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN ADAPTA FLEX UPS 200PSI 125FT/REEL
Description
1X125 PLANT 200 RED UPS SHIP ; AIR AND MULTI-PURPOSE HOSE 125'/REEL
Part # 32041383
BDI # 18201753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.38 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Red
16G1 700FT/BALE
Description
16G1 XBALE HYDRAULIC HOSE ; NON-RETURNABLE GLOBAL G1 1-WIRE BRAID
Part # 46575707
BDI # 1096889
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 5100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black
16G1 165FT/REEL
Description
16G1 XREEL HYDRAULIC HOSE ; GLOBAL G1 1-WIRE BRAID
Part # 46570124
BDI # 1096890
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 5100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black