Page 1 of 6

Next

Compare
03B-21A

COMPARE

03B-21A

Description
03B-21A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001077

BDI # 18117616

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.32

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.406
Pitch Diameter - Millimeter: 33.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
07Y08

COMPARE

07Y08

Description
NOT AVAILABLE IN US

INA

Part # AKL.07Y08-OBS

BDI # 1171824

Features

Height - Millimeter: 11.633
Bore 1 - Inch: 0.735
Bore 2 - Millimeter: 18.669
Height - Inch: 0.458
Bore 2 - Inch: 0.735

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
0-5

COMPARE

0-5

Description
0-5 THRUST BALL BEARING ; NON RETURNABLE 38.1MM ID 59.53MM OD

NTN

Part # 0-5

BDI # 1197000

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 16.281
Height - Inch: 0.625
Bore 2 - Inch: 0.641

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AKL.W-5/8-HLG

COMPARE

AKL.W-5/8-HLG

Description
AKL.W-5/8-HLG THRUST BALL BEARING ; 15.875MM X 35.71MM

INA

Part # AKL.W-5/8

BDI # 24584580

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 15.875
Height - Inch: 0.625
Bore 2 - Inch: 0.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Other Features: Single Row | Deep Groove
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
K1131-16X100

COMPARE

K1131-16X100

Description
K1131-16X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X100'

KURIYAMA

Part # K1131-16X100

BDI # 24459006

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.406
Outside Diameter - Millimeter: 35.712
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 25.4
Color: Yellow

Price Inventory : Available to order
Loading Price
QTY