303645GM
Description
303645GM GAR-MAXAA PLAIN BEARING ; NON-RETURNABLE 10EA/PAK
Part # 303645GM
BDI # 361716
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.417
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.421
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
36.095