04B-18B
Description
04B-18B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001115
BDI # 18117636
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.36
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.453
Pitch Diameter - Millimeter:
34.55
Mounting Method:
Rough Bore
7280-1002A
Description
7280-1002A GASOLINE DISPENSER HOSE ; 1" FLEXEVER 2000 GAS HOSE 300FT/ROLL
Part # 7280-1002A
BDI # 21564883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.453
Outside Diameter - Millimeter:
36.906
Other Features:
Multiple Textile Braid With Dual Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
27AT5/24-2
Description
27AT5/24-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 24 TEETH ALUMINUM
Part # 27AT5/24-2
BDI # 22698076
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.453
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
38AT5/24-2
Description
38AT5/24-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 24 TEETH ALUMINUM
Part # 38AT5/24-2
BDI # 22714746
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.453
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
21AT5/24-2
Description
21AT5/24-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 24 TEETH ALUMINUM
Part # 21AT5/24-2
BDI # 22687372
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.453
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore