P24-5MGT-09AL
Description
P24-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2
Part # 78450924
BDI # 22282715
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
P24-5MGT-15AL
Description
P24-5MGT-15AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78451524
BDI # 22282727
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
24-5MX15-6FS5
Description
24-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 24T
Part # 24-5MX15-6FS5
BDI # 22690162
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
24-5MX25-6FS5
Description
24-5MX25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W 3/8" MPB STEEL 24T
Part # 24-5MX25-6FS5
BDI # 22690166
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Rough Bore
24-5M09M6A8
Description
24-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 24T
Part # 24-5M09M6A8
BDI # 22690122
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.461
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9