16MXG4K-XTPX165REEL

COMPARE

16MXG4K-XTPX165REEL

Description
16MXG4K-XTP X165REEL HYDRAULIC HOSE ; XTRATUFF MXG4K WIRE BRAID 165FT/REL

GATES

Part # 46780005

BDI # 24765247

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.495
Outside Diameter - Millimeter: 38
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
16MXG4KX100FT

COMPARE

16MXG4KX100FT

Description
16MXG4KX100FT HYDRAULIC HOSE ; NON-RETURNABLE MXG 4K 100FT/REL

GATES

Part # 46780036

BDI # 26682215

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.495
Outside Diameter - Millimeter: 38
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY
FSRM084811BF18

COMPARE

FSRM084811BF18

Description
FSRM084811BF18 SINGLE ROW BALL BEARING ; PRECISION MACHINED FLANGED

NICE BALL BEARING

Part # FSRM084811BF18

BDI # 796055

Features

Enclosure: Open
Outer Race Width - Millimeter: 15.875
Other Features: Precision Machined | Zinc Plated | 1.62" Flange Outside Diameter | No Cage
Inch - Metric: Inch
Outside Diameter - Inch: 1.495

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
16MXG4KX-XTP100FT

COMPARE

16MXG4KX-XTP100FT

Description
NOT AVAILABLE IN US

GATES

Part # 46780016 - OBS

BDI # 24765267

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.495
Outside Diameter - Millimeter: 38
Other Features: 4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use: Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 25.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY