35B11H
Description
35B11H ROLLER CHAIN SPROCKET ; 12HT 1.500" OD 3/8" BORE 3/8" PITCH
Part # 35B11H
BDI # 743670
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
35BS11H-5/8
Description
35BS11H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 11T 1.500" OD 5/8" BORE
Part # 35BS11H-5/8
BDI # 743533
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore