083B-8B
Description
083B-8B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001980
BDI # 18118484
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.516
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
083B-8A
Description
083B-8A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001979
BDI # 18118483
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.516
Pitch Diameter - Millimeter:
33.18
Mounting Method:
Rough Bore
38AT5/25-2
Description
38AT5/25-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 25 TEETH ALUMINUM
Part # 38AT5/25-2
BDI # 22714749
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.516
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
40
Mounting Method:
Finished Bore
27AT5/25-2
Description
27AT5/25-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 25 TEETH ALUMINUM
Part # 27AT5/25-2
BDI # 22698080
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.516
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
40
Mounting Method:
Finished Bore
21AT5/25-2
Description
21AT5/25-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 25 TEETH ALUMINUM
Part # 21AT5/25-2
BDI # 22687374
Features
Pitch Diameter - Inch:
1.575
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.516
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
40
Mounting Method:
Finished Bore