1INX200FT POWERBRAID PLUS OILFIELD
Description
1INX200FT POWERBRAID PLUS OILFIELD ; OILFIELD HOSE NON-RETURNABLE 200FT/REL
Part # 36700665
BDI # 18201649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
25.4
Color:
Black
1X200 RL BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 1X200 RL BLACK GOLD POWERSPIRAL 5000
BDI # 22284553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100 CTN BLACK GOLD POWERSPIRAL 5000
Description
16PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 1X100 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
Bend Radius 12 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFCPSX200FT LL
Description
16EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 16EFCPSX200FT LL
BDI # 1096707
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFCPS-MTF 100FT/CARTON
Description
16EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Part # 16EFCPS-MTF 100FT/CARTON
BDI # 1096706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.9
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black