TB-1225
Description
TB-1225 THRUST WASHER BEARING ; 0.765"X1.562"X3/32" PWDR MTL BRNZ
Part # 302410
BDI # 524669
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.562
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492016
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.562
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
Features
Thread Size:
0.969-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.562
Outside Diameter - Millimeter:
39.675
Other Features:
Super Precision | Steel | Self Locking | Spring Metal Collar Insert
Threads per Inch:
32
Nominal Thickness - Inch:
0.378
Nominal Thickness - Millimeter:
9.601
32708-01-300
Description
GBC.32708-01-300 FLANGED BALL BEARING ; 0.75"X1.562"X0.437" SINGLE ROW
Part # GBC.32708-01-300
BDI # 426188
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.687" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.562
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium