Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
1.579
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
40.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
1.579
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
40.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.579
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
40.1
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.575
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
1.579
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
40.1
27AT5/26-2
Description
27AT5/26-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 26 TEETH ALUMINUM
Part # 27AT5/26-2
BDI # 22698084
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.579
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
41
Mounting Method:
Finished Bore