P26-5MGT-15AL
Description
P26-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451526
BDI # 23125582
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
P26-5MGT-09AL
Description
P26-5MGT-09AL SYNCHRONOUS PULLEY ; 40.2MM OD 41MM PITCH DIA 0.75" MAX BORE
Part # 78450926
BDI # 23125536
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
26-5P25-6FS5
Description
26-5P25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W STEEL 3/8" BORE 26T
Part # 26-5P25-6FS5
BDI # 22696580
Features
Pitch Diameter - Inch:
1.614
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
41
Mounting Method:
Rough Bore
26-5M15M6A8
Description
26-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 26T
Part # 26-5M15M6A8
BDI # 22696468
Features
Pitch Diameter - Inch:
1.614
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
41
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
26-5M09M6A8
Description
26-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 26T
Part # 26-5M09M6A8
BDI # 22696453
Features
Pitch Diameter - Inch:
1.614
Inch - Metric:
Metric
Outside Diameter - Inch:
1.583
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
41
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9