Page 1 of 2

Next

Compare
XBF10

COMPARE

XBF10

Description
XBF10 JAW COUPLING INSERT ; URETHANE

BOSTON GEAR

Part # 11724

BDI # 161937

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.594
Outside Diameter - Millimeter: 40.488

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 72In-Lbs

Price Inventory : Available to order
Loading Price
QTY
03B-24A

COMPARE

03B-24A

Description
03B-24A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001080

BDI # 18117619

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.508

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.594
Pitch Diameter - Millimeter: 38.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
27T5/26-2

COMPARE

27T5/26-2

Description
27T5/26-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 26 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27T5/26-2

BDI # 22698220

Features

Pitch Diameter - Inch: 1.614
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.594
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
36T5/26-2

COMPARE

36T5/26-2

Description
36T5/26-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 26 TEETH ALUMINUM

B & B MANUFACTURING

Part # 36T5/26-2

BDI # 22712890

Features

Pitch Diameter - Inch: 1.614
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.594
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 5 MM
Other Features: Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
21T5/26-2

COMPARE

21T5/26-2

Description
21T5/26-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 26 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21T5/26-2

BDI # 22687508

Features

Pitch Diameter - Inch: 1.614
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric
Outside Diameter - Inch: 1.594
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY