Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.614
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.618
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
41.095
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.614
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.618
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
41.095
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.614
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
1.618
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
41.095
BLM-04
Description
BLM-04 LOCKNUT ; M20 X 1.0 THREAD 41.1MM OD 17.5MM THK
Part # BLM-04
BDI # 966580
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.618
Outside Diameter - Millimeter:
41.1
Other Features:
Mechanical Lock | M4 Lock Screw
Nominal Thickness - Inch:
0.65
Nominal Thickness - Millimeter:
16.5