CBM036042035
Description
CBM036042035 SLEEVE BEARING ; 36MM ID X 42MM OD X 35MM L C93200 METRIC
Part # CBM036042035
BDI # 17053523
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
42.076
CBM036042025
Description
CBM036042025 SLEEVE BEARING ; 36MM ID X 42MM OD X 25MM L C93200 METRIC
Part # CBM036042025
BDI # 17053521
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
42.076
CBM036042030
Description
CBM036042030 SLEEVE BEARING ; 36MM ID X 42MM OD X 30MM L C93200 METRIC
Part # CBM036042030
BDI # 17053522
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.417
Nominal Outside Diameter - Inch:
1.654
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.657
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
36
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
42.076
27T5/27-2
Description
27T5/27-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 27 TEETH ALUMINUM
Part # 27T5/27-2
BDI # 22698225
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.657
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
43
Mounting Method:
Rough Bore
36T5/27-2
Description
36T5/27-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 36T5/27-2
BDI # 22712894
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.657
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
43
Mounting Method:
Rough Bore