04B-21B
Description
04B-21B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001118
BDI # 18117639
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.585
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.677
Pitch Diameter - Millimeter:
40.25
Mounting Method:
Rough Bore
Features
Height - Millimeter:
15.24
Bore 1 - Inch:
0.56
Bore 2 - Millimeter:
14.224
Height - Inch:
0.6
Bore 2 - Inch:
0.56
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.677
Other Features:
Single Row | Three Piece Ball Bearing With Grooved Race
Cage Material:
Steel
Features
Height - Millimeter:
15.24
Bore 1 - Inch:
0.56
Bore 2 - Millimeter:
14.224
Height - Inch:
0.6
Bore 2 - Inch:
0.56
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.677
Other Features:
Single Row | Three Piece Ball Bearing With Grooved Race
Cage Material:
Steel