SBN10466
Description
SBN10466 BALL NUT ; 1" THREAD DIA 1/4" THREAD LEAD
Part # SBN10466
BDI # 15007131
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 1.563-18 NS-3A Thread
Overall Length - Inch:
2.35
Thread Lead - Millimeter:
6.35
4T-11590/11520
Description
4T-11590/11520 TAPERED RLR BRG ; NON-RETURNABLE 0.625"X1.6875"X0.5625"
Part # 11590/11520
BDI # 1202648
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.687
Outside Diameter - Millimeter:
42.862
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-11590 (1) | 4T-11520 (1)
Basic Number:
11590
Precision Class:
Standard
SBN10461
Description
SBN10461 BALL NUT ; 25.4MM DIA 25.4MM LEAD POWERTRAC
Part # SBN10461
BDI # 21451331
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.563-18 NS-3 Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
SEL10462
Description
SEL10462 BALL NUT ; POWERTRAC 1000-1000 RH ADJ PRELOADED
Part # SEL10462
BDI # 22853321
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.15
Thread Lead - Millimeter:
25.4
SEL10066
Description
SEL10066 BALL NUT ; POWERTRAC 1000-0500 RH ADJ PRELOADED
Part # SEL10066
BDI # 22853313
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Overall Length - Inch:
6.66
Thread Lead - Millimeter:
12.7