AAM035045035
Description
AAM035045035 SLEEVE BEARING ; 35MM ID X 45MM OD X 35MM L SAE 841
Part # AAM035045035
BDI # 17051197
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.774
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
45.068
AAM035045025
Description
AAM035045025 SLEEVE BEARING ; 35 X 45 X 25 MM BRONZE
Part # AAM035045025
BDI # 17051196
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.774
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
45.068
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.378
Nominal Outside Diameter - Inch:
1.772
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.774
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
35
Length Thru Bore - Inch:
1.181
Outside Diameter - Millimeter:
45.068