204RR6
Description
204RR6 DEEP GROOVE BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD 2 SEALS
Part # 204RR6
BDI # 1424154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C1-Extra Tight
Internal Special Features:
No
Snap Ring:
No
SET2-900SA
Description
SET2-900SA TPD RLR MULTI-BRNG KIT ; 0.75" BORE X 1.781" OD
Part # SET2-2
BDI # 1373057
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
33889 (1) | 33822 (1)
Basic Number:
33889
Precision Class:
Standard
SET12-900SA
Description
SET12-900SA TPD RLR MULTI-BRNG KIT ; 0.865" BORE X 1.78:" OD
Part # SET12-2
BDI # 1373021
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Outside Diameter - Millimeter:
45.237
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LM12749 (1) | LM12710 (1)
Basic Number:
LM12749
Precision Class:
Standard
204RR6 A4363
Description
204RR6 A4363 DEEP GROOVE BALL BEARING ; 3/4" BORE 1-25/32" OD 0.61" WD SR
Part # 204RR6 A4363
BDI # 1424153
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Farm Line | Ground Bore
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
204RR8
Description
204RR8 DEEP GROOVE BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD SR
Part # 204RR8
BDI # 1312000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No