Page 1 of 3

Next

Compare
AA-1801-1

COMPARE

AA-1801-1

Description
AA-1801-1 PLAIN BEARING ; 1.502"X1.815"X1"

ISOSTATIC

Part # 101717

BDI # 521992

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 1.813
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.815
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1
Global Part Number GPN: 487941

Price Inventory : Available to order
Loading Price
QTY
AA-1801

COMPARE

AA-1801

Description
AA-1801 PLAIN BEARING ; 1.502"X1.815"X1-5/8"

ISOSTATIC

Part # 101718

BDI # 521993

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 1.813
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.815
Length Thru Bore - Millimeter: 41.275
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.625
Global Part Number GPN: 487940

Price Inventory : Available to order
Loading Price
QTY
72MP025MSFB8

COMPARE

72MP025MSFB8

Description
72MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72MP025MSFB8

BDI # 26277696

Features

Pitch Diameter - Inch: 1.85
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
72MP025MDFP8

COMPARE

72MP025MDFP8

Description
72MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72MP025MDFP8

BDI # 26277697

Features

Pitch Diameter - Inch: 1.85
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
72MP025MSFB6

COMPARE

72MP025MSFB6

Description
72MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72MP025MSFB6

BDI # 26270990

Features

Pitch Diameter - Inch: 1.85
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.815
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 47
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY