1-1/2INX100FT MASTER FLEX 201CR F AND B
Description
1-1/2X100 FOOD PVC 50SD CLEAR ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 77444303
BDI # 18202328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.82
Outside Diameter - Millimeter:
46.228
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 3 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
38.1
Color:
Clear
GTFE150X100
Description
GTFE150X100 DUCTING/MAT HANDLING HOSE ; GTFE FOOD GRADE 1-1/2"X100' PVC
Part # GTFE150X100
BDI # 24457588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.82
Outside Diameter - Millimeter:
46.228
Other Features:
1" Minimum Bend Radius | With Grounding Wire
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
38.1
Color:
Clear
GTF150
Description
GTF150 CLEAR PVC FOOD GRADE HOSE ; 1-1/2ID X 1.82OD W/HELIX STD 50 OR 100FT
Part # GTF150
BDI # 21443126
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.82
Outside Diameter - Millimeter:
46.228
Other Features:
20 PSI at 68 Deg F | 7 PSI at 104 Deg F
Typical Use:
Ducting | Ventilation and Fume Removal | Food Grade Blower and Ducting | Material Handling Light Duty | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
38.1
Color:
Clear