27AT5/30-2
Description
27AT5/30-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 30 TEETH ALUMINUM
Part # 27AT5/30-2
BDI # 22698092
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.831
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
38AT5/30-2
Description
38AT5/30-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 30 TEETH ALUMINUM
Part # 38AT5/30-2
BDI # 22714761
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.831
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
21AT5/30-2
Description
21AT5/30-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 30 TEETH ALUMINUM
Part # 21AT5/30-2
BDI # 22687380
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.831
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.831
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
565824
Number of Rows of Rollers:
Single Row